This item is Discontinued.

Aero-Tech LED Lamp, A19 Bulb Shape, 8.0W, 800 lm GDL-8W

LED Lamp, A19 Bulb Shape, 8.0W, 800 lm (Discontinued)

  • Mfr # GDL-8W
  • Zoro # G4445693
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GDL-8W
Zoro #
G4445693
UPC #
707438408292
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-7/16"
Bulb Manufacturers Warranty Length
3 yr
Max Overall Bulb Length
4-7/16"
Light Bulb Dia.
2-3/8"
Bulb Dia.
2 3/8 in
Overall Length
4 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Metal/Polycarbonate
Bulb Shape
A19
Bulb Technology
LED
Dimmable
No
Light Distribution
Flood
Voltage
120V AC
Watts
8 W
Light Technology
LED
Lumens
800 lm
Wattage Equivalency
60W INC/13 to 15W CFL
Color Rendering Index
85
Standards
UL Listed
Bulb Power Source
Direct Wired
Bulb Primary Application
General Purpose
For Enclosed Fixtures
Yes
Color Tuning
No
Average Bulb Life
30,000 hr.
Rough Service
Yes
Bulb Beam Angle
360 Degrees
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
High Output
No
Energy Star Compliant
No
Bulb Min. Starting Temp.
5 Degrees F
Bulb Designation
A19
Lighting Technology
LED
Three-Way
No
Bulb Operating Temp. Range
5 Degrees to 104 Degrees F
Bulb Finish
Clear
Item
Compact LED Bulb
Bulb Minimum Starting Temperature
5 Degrees F
Rated Life
30,000 hr
Shatter-Resistant
Yes
Overall Bulb Shape
A
Trade Number
A19
Color Temperature
3000K
Overall Bulb Base Type
Medium Screw
Light Color
White
Dimming Type
No Dimming
Color Selectable
No
Dimming Method
No Dimming
Maximum Operating Temperature
104 Degrees F
Incandescent Wattage Equivalency
60 W

Description

LED,8 W,A19,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.