This item is Discontinued.

Aero-Tech LED Lamp, A21 Bulb Shape, 10.0W, 1100 lm AFL-10W

LED Lamp, A21 Bulb Shape, 10.0W, 1100 lm (Discontinued)

  • Mfr # AFL-10W
  • Zoro # G4445587
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFL-10W
Zoro #
G4445587
UPC #
707438310410
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-5/16"
Light Bulb Dia.
2-5/8"
Max Overall Bulb Length
5-5/16"
Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
2 5/8 in
Overall Length
5 1/3 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Metal/Polycarbonate
Bulb Shape
A21
Bulb Technology
LED
Dimmable
No
Light Distribution
Flood
Voltage
120V AC
Watts
10 W
Light Technology
LED
Lumens
1,100 lm
Color Rendering Index
85
Rough Service
Yes
Average Bulb Life
30,000 hr.
Bulb Finish
Frosted
Bulb Primary Application
General Purpose
Bulb Min. Starting Temp.
5 Degrees F
Item
Compact LED Bulb
Bulb Designation
A21
Three-Way
No
Bulb Power Source
Direct Wired
High Output
No
Bulb Operating Temp. Range
5 Degrees to 104 Degrees F
Wattage Equivalency
75W INC/18 to 20W CFL
Bulb Beam Angle
360 Degrees
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Lighting Technology
LED
Color Tuning
No
Energy Star Compliant
No
For Enclosed Fixtures
Yes
Standards
UL Listed
Bulb Minimum Starting Temperature
5 Degrees F
Color Temperature
3000K
Shatter-Resistant
Yes
Trade Number
A21
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
A
Rated Life
30,000 hr
Light Color
White
Color Selectable
No
Incandescent Wattage Equivalency
75 W
Maximum Operating Temperature
104 Degrees F
Dimming Type
No Dimming
Dimming Method
No Dimming

Description

LED,10 W,A21,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.