This item is Discontinued.

Aero-Tech LED Lamp, BR30 Bulb Shape, 12.0W, 800 lm ABR30-12W

LED Lamp, BR30 Bulb Shape, 12.0W, 800 lm (Discontinued)

  • Mfr # ABR30-12W
  • Zoro # G4445709
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ABR30-12W
Zoro #
G4445709
UPC #
707438312308
Country of Origin
China

Dimensions

Light Bulb Dia.
3-3/4"
Max Overall Bulb Length
5-3/16"
Bulb Manufacturers Warranty Length
3 yr
Max. Overall Bulb Length
5-3/16"
Overall Length
5 1/6 in
Bulb Dia.
3 3/4 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Metal/Polycarbonate
Bulb Shape
BR30
Bulb Technology
LED
Dimmable
Yes
Light Distribution
Flood
Voltage
120V AC
Watts
12 W
Light Technology
LED
Lumens
800 lm
Wattage Equivalency
65W INC
Bulb Finish
Frosted
Standards
UL Listed
Energy Star Compliant
No
Bulb Min. Starting Temp.
5 Degrees F
Color Rendering Index
85
Color Tuning
No
High Output
No
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Bulb Designation
BR30
Bulb Beam Angle
120 Degrees
Item
Compact LED Bulb
Bulb Primary Application
General Purpose
Three-Way
No
Lighting Technology
LED
Rough Service
Yes
Average Bulb Life
20,000 hr.
Bulb Operating Temp. Range
5 Degrees to 104 Degrees F
For Enclosed Fixtures
Yes
Bulb Power Source
Direct Wired
Bulb Minimum Starting Temperature
5 Degrees F
Shatter-Resistant
Yes
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
BR
Rated Life
20,000 hr
Color Temperature
3000K
Trade Number
BR30
Light Color
White
Color Selectable
No
Maximum Operating Temperature
104 Degrees F
Incandescent Wattage Equivalency
65 W

Description

LED,12 W,BR30,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.