Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2000010614
Zoro #
G1656627
UPC #
760433881217
Country of Origin
China
Dimensions
Length
74 in
Width
39 in
Height
9 in
Details
Item
Air Mattress
Weight Capacity
300 lb
Features
Description
Air Mattress, Commercial Grade Twin, Weight Capacity 300 lbs., Fits Standard Twin, Length 74 In., Width 39 In., Height 9 In., Features Inflation is quick and easy with our powerful hands-free auto pump. Auto shut-off will never over inflate this bed, pump will shut off will bed is fully inflated. Exclusive oversized Rapid Release valve deflates bed in seconds. Mattress made of puncture-resistant, extra durable, non allergenic PVC vinyl. Reinforced bed construction keeps air distributed evenly al
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.