Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2511
Zoro #
G3174823
UPC #
760433000762
Country of Origin
China
Dimensions
Length
78 in
Width
26 in
Height
5 in
Details
Item
Air Mattress
Weight Capacity
350 lb
Features
Description
Air Mattress, PakMat, Weight Capacity 350 lbs., Length 78 In., Width 26 In., Height 5 In., Features The pump / carrying case is a compact cylinder; Internal horizontal channel bed construction provides comfort and total body support; 5 In. inflated bed height provides the feel and comfort of larger airbeds; 4 lbs total weight; Measures 78 In. long by 26 In. wide; 100 Percent eco-friendly phthalate-free materials; 2 year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.