Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11913
Zoro #
G0622815
UPC #
760433119136
Country of Origin
Unknown
Dimensions
Length
78 in
Width
60 in
Height
9 in
Details
Item
Air Mattress
Weight Capacity
600 lb
Features
9 in Thick, Supportive Oval Coil Construction, Machine Washable Mattress Cover, One Touch(R) Comfort Control Wand for Inflation and Adjustment, Plush, Velvety Sleep Surface, Fits Standard Size Sheets, Deflates in 15 sec, Rolls Up and Stores Compactly In A Carry Bag, 3 yr Limited Warranty
Description
Air Mattress, Premier Comfort Plus Queen, Weight Capacity 600 lbs., Fits Standard Queen, Length 78 In., Width 60 In., Height 9 In., Features 9 In. thick; supportive Oval Coil construction; Machine washable mattress cover; One Touch(r) Comfort Control Wand for inflation and adjustment; Plush, velvety sleep surface; Fits standard size sheets; Deflates in 15 seconds; Rolls up and stores compactly in a carry bag; 3 year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.