This item is Discontinued.

Aerobed Air Mattress, Twin, 18 In. 85421

Air Mattress, Twin, 18 In. (Discontinued)

  • Mfr # 85421
  • Zoro # G0419106
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85421
Zoro #
G0419106
UPC #
760433854211
Country of Origin
Unknown

Dimensions

Length
74 in
Width
39 in
Height
18 in

Details

Item
Air Mattress
Weight Capacity
300 lb
Features
Inflation is quick and easy with our powerful hands-free auto pump. Auto shut-off will never over inflate this bed, pump will shut off will bed is fully inflated. Exclusive oversized Rapid Release valve deflates bed in seconds. Mattress made of puncture-resistant, extra durable, non allergenic PVC vinyl. Bed height 18 in . Mattress cover and bed skirt included. Reinforced bed construction keeps air distributed evenly all night long. Rolls up and stores compactly in durable oversized carry bag.

Description

Air Mattress, Commercial Grade Twin, Weight Capacity 300 lbs., Fits Raised Twin, Length 74 In., Width 39 In., Height 18 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.