Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPDM Sheet, Rubber, 3 ft. x 4 ft. x 1" Wall

  • Mfr # M906-ACS1043 S2S

  • Zoro # G0652683


product price: $83.15
/ea
Sold in multiples of 6 for $498.90
Item requires special delivery charges. A $23.33 per item surcharge will be applied.

Key Features

Color
Black
Thickness
1 in
Plenum Rating
Plenum Rated
Market
Residential
Smoke Developed Index
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M906-ACS1043 S2S
Zoro #
G0652683
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1"
Thickness
1 in
Overall Length
3 ft
Overall Width
4 ft
Width
4 ft

Details

Color
Black
Item
Insulation Sheet
Plenum Rating
Plenum Rated
Market
Residential
Smoke Developed Index
50
Foam Cell Type
Closed
K Value
0.245 BTU @ 75 Degrees F
R Value
4.2
Green Environmental Properties
Gold Certified for Low Chemical Emissions VOC, No CFCs
Self-Adhesive Backing
No
Flame Spread Index
25
For Piping System
Chilled Water, Food & Beverage, Hot Water, HVAC
For Location
Indoor
Water Vapor Absorption
0.2%
Flexibility
Flexible
Water Vapor Permeability
0.02 perm-in
Sealing Method
Self-Adhesive
Maximum Operating Temperature
248 Degrees F
Minimum Operating Temperature
-22 Degrees F
Facing Material
Unfaced
Form
Sheet

Description

Insulation Sheet, Insulation Material EPDM, Insulation Color Black, Overall Length 3 ft, Overall Width 4 ft, Thickness 1 in, Minimum Operating Temperature -22 Degrees F, Backing Type Plain, Maximum Operating Temperature 248 Degrees F, Facing Material Unfaced, R Value 4.2, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.