Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Seal Insulation, Rubber, 1-1/8"x 1/2" Wall

  • Mfr # 724-AC11812SSPT

  • Zoro # G0651450


product price: $21.19
/ea

Key Features

Color
Black
K Value
0.245 BTU @ 75 Degrees F
Sealing Method
Self-Seal
Green Environmental Properties
Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724-AC11812SSPT
Zoro #
G0651450
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Overall Length
6 ft
For Copper Tube Size
1 1/8 in
For Pipe Size
3/4 in
Inside Diameter
1 in

Details

Item
Self-Seal Insulation
Color
Black
K Value
0.245 BTU @ 75 Degrees F
Sealing Method
Self-Seal
Green Environmental Properties
Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde
Flexibility
Flexible
Water Vapor Absorption
0.2%
Tube Style
Slit
For Location
Indoor
R Value
3
Installation Style
Slit with Adhesive and Flap
Smoke Developed Index
50
For Material Type
Stainless Steel
Plenum Rating
Plenum Rated
Water Vapor Permeability
0.02 perm-in
Market
Industrial, Residential
Flame Spread Index
25
For Piping System
Chilled Water, Hot Water, HVAC, Refrigeration, VRF
Foam Cell Type
Closed
Maximum Operating Temperature
257 Degrees F
Minimum Operating Temperature
-297 Degrees F
Form
Tube
Facing Material
Unfaced

Description

Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Facing Material Unfaced, Color Black, R Value 3, Form Tube, For Copper Tube Size 1 1/8 in, For Pipe Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.