Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Seal Insulation, Rubber, 1-1/8"x 3/4" Wall

  • Mfr # 743-AC11834SSPT

  • Zoro # G0651073


product price: $30.49
/ea

Key Features

Color
Black
Plenum Rating
Plenum Rated
Tube Style
Slit
Green Environmental Properties
Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde
Flame Spread Index
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
743-AC11834SSPT
Zoro #
G0651073
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3/4 in
For Copper Tube Size
1 1/8 in
Inside Diameter
1 in
Overall Length
6 ft
For Pipe Size
3/4 in

Details

Item
Self-Seal Insulation
Color
Black
Plenum Rating
Plenum Rated
Tube Style
Slit
Green Environmental Properties
Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde
Flame Spread Index
25
Water Vapor Permeability
0.02 perm-in
Water Vapor Absorption
0.2%
Sealing Method
Self-Seal
Market
Industrial, Residential
For Material Type
Stainless Steel
K Value
0.245 BTU @ 75 Degrees F
Installation Style
Slit with Adhesive and Flap
Flexibility
Flexible
R Value
5
Foam Cell Type
Closed
For Location
Indoor
For Piping System
Chilled Water, Hot Water, HVAC, Refrigeration, VRF
Smoke Developed Index
50
Maximum Operating Temperature
257 Degrees F
Minimum Operating Temperature
-297 Degrees F
Form
Tube
Facing Material
Unfaced

Description

Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Facing Material Unfaced, Color Black, R Value 5, Form Tube, For Copper Tube Size 1 1/8 in, For Pipe Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.