Self-Seal Insulation, Rubber, 1-7/8" x 1" Wall
Mfr # 768-AC17810SSPT
Zoro # G0651767
product price: $56.39
/eaKey Features
Color
Black
R Value
6.3
Flexibility
Flexible
Smoke Developed Index
50
Foam Cell Type
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
768-AC17810SSPT
Zoro #
G0651767
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
1 in
For Copper Tube Size
1 7/8 in
Inside Diameter
1 7/8 in
For Pipe Size
1 1/2 in
Overall Length
6 ft
Details
Item
Self-Seal Insulation
Color
Black
R Value
6.3
Flexibility
Flexible
Smoke Developed Index
50
Foam Cell Type
Closed
Installation Style
Slit with Adhesive and Flap
Plenum Rating
Plenum Rated
Flame Spread Index
25
Facing Material
Unfaced
Form
Tube
Minimum Operating Temperature
-297 Degrees F
Maximum Operating Temperature
257 Degrees F
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 7/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Facing Material Unfaced, Color Black, R Value 6.3, Form Tube, For Copper Tube Size 1 7/8 in, For Pipe Size 1 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.