Self-Seal Insulation, Rubber, 1/4" x 3/4" Wall
Mfr # 7380-AC1434SSPT
Zoro # G0651067
product price: $21.49
/eaKey Features
Color
Black
Foam Cell Type
Closed
Market
Industrial, Residential
Green Environmental Properties
Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde
Plenum Rating
Plenum Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7380-AC1434SSPT
Zoro #
G0651067
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
3/4 in
For Copper Tube Size
1/8 in
Overall Length
6 ft
Inside Diameter
1/8 in
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 1/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Facing Material Unfaced, Color Black, R Value 6.7, Form Tube, For Copper Tube Size 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.