Zoro Homepage

Self-Seal Insulation, Rubber, 2-5/8"x 1/2" Wall

  • Mfr # 730-AC25812SSPT

  • Zoro # G0651353


product price: $40.69
/ea

Key Features

Color
Black
Plenum Rating
Plenum Rated
Flexibility
Flexible
R Value
3
Smoke Developed Index
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730-AC25812SSPT
Zoro #
G0651353
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Overall Length
6 ft
For Copper Tube Size
2 5/8 in
Inside Diameter
2 1/2 in

Details

Item
Self-Seal Insulation
Color
Black
Plenum Rating
Plenum Rated
Flexibility
Flexible
R Value
3
Smoke Developed Index
50
Flame Spread Index
25
Foam Cell Type
Closed
Installation Style
Slit with Adhesive and Flap
Minimum Operating Temperature
-297 Degrees F
Facing Material
Unfaced
Maximum Operating Temperature
257 Degrees F
Form
Tube

Description

Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 1/2 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Facing Material Unfaced, Color Black, R Value 3, Form Tube, For Copper Tube Size 2 5/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.