Evaporative Cooler Rigid Media For AeroCool/MasterCool, Cellulose, Brown, 30 in H x 40 in W x 8 in D

  • Mfr # 3439

  • Zoro # G005306562


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Width
40 in
Depth
8 in
Pad Material
Cellulose
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3439
Zoro #
G005306562
UPC #
26529343909
Country of Origin
Mexico

Dimensions

Height
30 in
Width
40 in
Depth
8 in

Details

Pad Material
Cellulose
Color
Brown
For Use With
MasterCool and AeroCool coolers

Description

Dial 30 in. H X 40 in. W Brown Cellulose Evaporative Cooler Rigid Media replacement for AeroCool 6800 CFM * (not a genuine AeroCool pad)


  • • Limited One-Year Warranty
  • • Impregnated with Plastic Resins & Anti-Rot Agents
  • • Durable & Easy to Install
  • • Energy Efficient
  • • Engineered for Optimal Performance & Longevity
  • • High Air Velocity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.