Shop EDENDIRECT
See all product information
Create Account
2350 CFM Three Speed Portable Evaporative Cooler for 350 sq ft
- Mfr # ZR-SBT-50AR
- Zoro # G623362087
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3
Color
White
Width
20.08 in
Voltage
110 V
Height
39.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-SBT-50AR
- Zoro #
- G623362087
- UPC #
- 712544938274
- Country of Origin
- China
- Number of Speeds
- 3
- Color
- White
- Voltage
- 110 V
- Airflow
- 2,350 CFM
Dimensions
- Width
- 20.08 in
- Height
- 39.96 in
- Pad Thickness
- 2 in
Description
Stay cool with our quiet and energy efficient air cooler. Designed for medium sized spaces, it delivers a refreshing breeze that helps lower the room temperature effectively. The generous water tank runs for hours between refills, while adjustable settings and wide oscillation ensure even comfort throughout your space. Ideal for use in the bedroom, living room, home office, or workshop, it is the practical way to stay comfortable all season long.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.