Pipe Insulation, 6 ft. L, EPDM, 1 in Wall

  • Mfr # 516-AC17810

  • Zoro # G8642234


product price:  $72.75
/ea

Key Features

Length
6 ft.
For Iron Pipe Size
1-1/2"
Material
EPDM
Color
Black
Temp. Range
-297 Degrees to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
516-AC17810
Zoro #
G8642234
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
6 ft.
For Iron Pipe Size
1-1/2"
Insulation Length
6 ft
Wall Thickness - Insulation
1 in
Fits Pipe Size - Pipe Insulation
1 1/2 in
Fits Pipe Size
1 1/2 in
For Copper Tube Size
1 7/8 in
Overall Length
6 ft
Inside Diameter
1 7/8 in
For Pipe Size
1 1/2 in

Details

Material
EPDM
Item
Pipe Insulation
Color
Black
Temp. Range
-297 Degrees to 300 Degrees F
Pipe Insulation Item
Pipe Insulation
Insulation Nominal I.D.
1 7/8 in
Insulation Approx. R Value
4.08
Insulation Approx. K Value
0.25
Insulation Temp. Range
-297 Degrees F to 300 Degrees F
Insulation Body Material
EPDM
Approx. R Value
4.08
Standards
ASTM E84, UV Resistant,ASTM E96,D635, C692 Non Corrosive, ASTM C534, Flexibility
Insulation Type
Flexible
R Value
4.08
Flexibility
Flexible
Plenum Rating
Plenum Rated
Outdoor Weather Protection
None Required
K Value
0.25 BTU
For Piping System
Chilled Water, Hot Liquid, Refrigeration
Smoke Developed Index
50
Installation Style
Unslit
Foam Cell Type
Closed
For Material Type
Copper, Stainless Steel
Flame Spread Index
20
Form
Tube
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-297 Degrees F
Facing Material
Unfaced

Description

Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 1 7/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Jacket Material Unfaced, Color Black, R Value 4.08, Form Tube, For Copper Tube Size 1 7/8 in, For Pipe Size 1 1/2 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.