Shop AEROFLEX

Pipe Insulation, 1-5/8" OD, 6 ft. L, EPDM, 1/2 in Wall

  • Mfr # 314-AC15812

  • Zoro # G8546946


product price:  $20.55
/ea

Key Features

Length
6 ft.
For Iron Pipe Size
1-1/4"
Material
EPDM
For Tube O.D.
1-5/8"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
314-AC15812
Zoro #
G8546946
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Length
6 ft.
For Iron Pipe Size
1-1/4"
Fits Pipe Size - Pipe Insulation
1 1/4 in
Insulation Length
6 ft
Fits Tube Size
1 5/8 in
Wall Thickness - Insulation
1/2 in
Fits Pipe Size
1 1/4 in
Inside Diameter
1 5/8 in
For Pipe Size
1 1/4 in
For Copper Tube Size
1 5/8 in
Overall Length
6 ft

Details

Material
EPDM
For Tube O.D.
1-5/8"
Item
Pipe Insulation
Color
Black
Insulation Nominal I.D.
1 5/8 in
Insulation Temp. Range
-297 Degrees F to 300 Degrees F
Insulation Approx. K Value
0.25
Standards
ASTM E84, UV Resistant,ASTM E96,D635, C692 Non Corrosive, ASTM C534, Flexibility
Insulation Approx. R Value
2.04
Insulation Body Material
EPDM
Insulation Type
Flexible
Pipe Insulation Item
Pipe Insulation
Approx. R Value
2.04
Temp. Range
-297 Degrees to 300 Degrees F
Plenum Rating
Plenum Rated
Smoke Developed Index
50
Outdoor Weather Protection
None Required
For Piping System
Chilled Water, Hot Liquid, Refrigeration
Flexibility
Flexible
R Value
2.04
Installation Style
Unslit
Flame Spread Index
20
K Value
0.25 BTU
For Material Type
Copper, Stainless Steel
Foam Cell Type
Closed
Facing Material
Unfaced
Form
Tube
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-297 Degrees F

Description

Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 1 5/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Jacket Material Unfaced, Color Black, R Value 2.04, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.