Shop AEROFLEX
See all product information
Pipe Insulation, 6 ft. L, EPDM, 1/2 in Wall
Mfr # 324-AC27812
Zoro # G8641945
product price: $42.95
/eaKey Features
Length
6 ft.
For Iron Pipe Size
2-1/2"
Material
EPDM
Color
Black
Insulation Nominal I.D.
2 7/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
324-AC27812
Zoro #
G8641945
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
1/2 in
Length
6 ft.
For Iron Pipe Size
2-1/2"
Wall Thickness - Insulation
1/2 in
Fits Pipe Size - Pipe Insulation
2 1/2 in
Insulation Length
6 ft
Fits Pipe Size
2 1/2 in
Overall Length
6 ft
For Copper Tube Size
2 7/8 in
For Pipe Size
2 1/2 in
Inside Diameter
2 7/8 in
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 2 7/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 2.04, Form Tube, For Copper Tube Size 2 7/8 in, For Pipe Size 2 1/2 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.