Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
**AC103434
Zoro #
G8642164
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
3/4"
Length
3 ft.
For Iron Pipe Size
10"
Fits Pipe Size - Pipe Insulation
10 in
Wall Thickness - Insulation
3/4 in
Insulation Length
3 ft
Fits Pipe Size
10 in
Details
Material
EPDM
Insulation Type
Flexible
Insulation Temp. Range
-297 Degrees to 300 Degrees F
Insulation Approx. K Value
0.25
Temp. Range
-297 Degrees to 300 Degrees F
Pipe Insulation Item
Pipe Insulation
Insulation Nominal I.D.
10 3/4 in
Insulation Body Material
EPDM
Item
Pipe Insulation
Approx. R Value
3.06
Standards
ASTM E84, UV Resistant,ASTM E96,D635, C692 Non Corrosive, ASTM C534, Flexibility
Color
Black
Insulation Approx. R Value
3.06
Description
Pipe Insulation, Wall Thickness 3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.