Zoro Homepage

Pipe Insulation, 1/2" OD, 6 ft. L, EPDM, 3/8 in Wall

  • Mfr # 204-AC1238

  • Zoro # G8546824


product price: $11.19
/ea

Key Features

Length
6 ft.
For Iron Pipe Size
1/2"
Material
EPDM
For Tube O.D.
1/2"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-AC1238
Zoro #
G8546824
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3/8 in
Length
6 ft.
For Iron Pipe Size
1/2"
Insulation Length
6 ft
Wall Thickness - Insulation
3/8 in
Fits Tube Size
1/2 in
Inside Diameter
1/2 in
For Copper Tube Size
1/2 in
Overall Length
6 ft
For Pipe Size
1/4 in

Description

Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 1/2 in, Wall Thickness 3/8 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 1.53, Form Tube, For Copper Tube Size 1/2 in, For Pipe Size 1/4 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.