Zoro Homepage

Pipe Insulation, 2-1/8" OD, 6 ft. L, EPDM, 3/4 in Wall

  • Mfr # 418-AC21834

  • Zoro # G8642042


product price: $42.19
/ea

Key Features

Insulation Temp. Range
-297 Degrees F to 300 Degrees F
Pipe Insulation Item
Pipe Insulation
Temp. Range
-297 Degrees to 300 Degrees F
Insulation Approx. R Value
3.06
Insulation Body Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418-AC21834
Zoro #
G8642042
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
For Iron Pipe Size
2-1/8"
Wall Thickness
3/4 in
Insulation Length
6 ft
Fits Tube Size
2 1/8 in
Wall Thickness - Insulation
3/4 in
Overall Length
6 ft
Inside Diameter
2 1/8 in
For Copper Tube Size
2 1/8 in

Details

Insulation Temp. Range
-297 Degrees F to 300 Degrees F
Pipe Insulation Item
Pipe Insulation
Temp. Range
-297 Degrees to 300 Degrees F
Insulation Approx. R Value
3.06
Insulation Body Material
EPDM
Insulation Type
Flexible
Standards
ASTM E84, UV Resistant,ASTM E96,D635, C692 Non Corrosive, ASTM C534, Flexibility
For Tube O.D.
2-1/8"
Insulation Nominal I.D.
2 1/8 in
Color
Black
Item
Pipe Insulation
Approx. R Value
3.06
Material
EPDM
Insulation Approx. K Value
0.25
Flexibility
Flexible
Flame Spread Index
20
For Piping System
Chilled Water, Hot Liquid, Refrigeration
R Value
3.06
Outdoor Weather Protection
None Required
Plenum Rating
Plenum Rated
K Value
0.25 BTU
For Material Type
Copper, Stainless Steel
Smoke Developed Index
50
Foam Cell Type
Closed
Installation Style
Unslit
Facing Material
Unfaced
Minimum Operating Temperature
-297 Degrees F
Form
Tube
Maximum Operating Temperature
300 Degrees F

Description

Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 2 1/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 3.06, Form Tube, For Copper Tube Size 2 1/8 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.