Zoro Homepage

Pipe Insulation, 3-1/8" OD, 6 ft. L, EPDM, 1 in Wall

  • Mfr # 526-AC31810

  • Zoro # G8642286


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
For Iron Pipe Size
3-1/8"
Material
EPDM
For Tube O.D.
3-1/8"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526-AC31810
Zoro #
G8642286
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
6 ft.
For Iron Pipe Size
3-1/8"
Insulation Length
6 ft
Fits Tube Size
3 1/8 in
Wall Thickness - Insulation
1 in
Overall Length
6 ft
For Copper Tube Size
3 1/8 in
Inside Diameter
3 1/8 in

Details

Material
EPDM
For Tube O.D.
3-1/8"
Item
Pipe Insulation
Color
Black
Insulation Nominal I.D.
3 1/8 in
Pipe Insulation Item
Pipe Insulation
Insulation Type
Flexible
Insulation Approx. R Value
4.08
Standards
ASTM E84, UV Resistant,ASTM E96,D635, C692 Non Corrosive, ASTM C534, Flexibility
Insulation Body Material
EPDM
Approx. R Value
4.08
Temp. Range
-297 Degrees to 300 Degrees F
Insulation Approx. K Value
0.25
Insulation Temp. Range
-297 Degrees F to 300 Degrees F
Smoke Developed Index
50
K Value
0.25 BTU
Flexibility
Flexible
Foam Cell Type
Closed
For Material Type
Copper, Stainless Steel
Plenum Rating
Plenum Rated
Outdoor Weather Protection
None Required
R Value
4.08
For Piping System
Chilled Water, Hot Liquid, Refrigeration
Installation Style
Unslit
Flame Spread Index
20
Maximum Operating Temperature
300 Degrees F
Facing Material
Unfaced
Minimum Operating Temperature
-297 Degrees F
Form
Tube

Description

Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 3 1/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 4.08, Form Tube, For Copper Tube Size 3 1/8 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.