Zoro Homepage

Pipe Insulation, 3-1/8" OD, 6 ft. L, EPDM, 3/4 in Wall

  • Mfr # 426-AC31834

  • Zoro # G8642076


product price: $58.19
/ea

Key Features

Approx. R Value
3.06
Insulation Length
6 ft
For Tube O.D.
3-1/8"
Color
Black
Insulation Approx. K Value
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426-AC31834
Zoro #
G8642076
UPC #
-
Country of Origin
United States

Dimensions

Insulation Length
6 ft
Wall Thickness - Insulation
3/4 in
For Iron Pipe Size
3-1/8"
Fits Tube Size
3 1/8 in
Length
6 ft.
Wall Thickness
3/4 in
Inside Diameter
3 1/8 in
Overall Length
6 ft
For Copper Tube Size
3 1/8 in

Details

Approx. R Value
3.06
For Tube O.D.
3-1/8"
Color
Black
Insulation Approx. K Value
0.25
Item
Pipe Insulation
Insulation Type
Flexible
Insulation Nominal I.D.
3 1/8 in
Insulation Approx. R Value
3.06
Insulation Temp. Range
-297 Degrees F to 300 Degrees F
Pipe Insulation Item
Pipe Insulation
Temp. Range
-297 Degrees to 300 Degrees F
Insulation Body Material
EPDM
Material
EPDM
Standards
ASTM E84, UV Resistant,ASTM E96,D635, C692 Non Corrosive, ASTM C534, Flexibility
K Value
0.25 BTU
Foam Cell Type
Closed
Outdoor Weather Protection
None Required
Flame Spread Index
20
Plenum Rating
Plenum Rated
Flexibility
Flexible
Installation Style
Unslit
For Piping System
Chilled Water, Hot Liquid, Refrigeration
R Value
3.06
For Material Type
Copper, Stainless Steel
Smoke Developed Index
50
Form
Tube
Facing Material
Unfaced
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-297 Degrees F

Description

Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 3 1/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 3.06, Form Tube, For Copper Tube Size 3 1/8 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.