Zoro Homepage

Pipe Insulation, 3-5/8" OD, 6 ft. L, EPDM, 3/4 in Wall

  • Mfr # 430-AC35834

  • Zoro # G8642094


product price: $73.69
/ea

Key Features

Length
6 ft.
For Iron Pipe Size
3-5/8"
Material
EPDM
For Tube O.D.
3-5/8"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-AC35834
Zoro #
G8642094
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3/4 in
Length
6 ft.
For Iron Pipe Size
3-5/8"
Insulation Length
6 ft
Fits Tube Size
3 5/8 in
Wall Thickness - Insulation
3/4 in
Overall Length
6 ft
For Copper Tube Size
3 5/8 in
Inside Diameter
3 5/8 in

Details

Material
EPDM
For Tube O.D.
3-5/8"
Item
Pipe Insulation
Color
Black
Insulation Temp. Range
-297 Degrees F to 300 Degrees F
Insulation Type
Flexible
Insulation Approx. K Value
0.25
Insulation Body Material
EPDM
Pipe Insulation Item
Pipe Insulation
Standards
ASTM E84, UV Resistant,ASTM E96,D635, C692 Non Corrosive, ASTM C534, Flexibility
Temp. Range
-297 Degrees to 300 Degrees F
Insulation Nominal I.D.
3 5/8 in
Approx. R Value
3.06
Insulation Approx. R Value
3.06
Plenum Rating
Plenum Rated
For Material Type
Copper, Stainless Steel
Outdoor Weather Protection
None Required
K Value
0.25 BTU
R Value
3.06
Flexibility
Flexible
Foam Cell Type
Closed
Flame Spread Index
20
Installation Style
Unslit
Smoke Developed Index
50
For Piping System
Chilled Water, Hot Liquid, Refrigeration
Facing Material
Unfaced
Maximum Operating Temperature
300 Degrees F
Form
Tube
Minimum Operating Temperature
-297 Degrees F

Description

Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 3 5/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 3.06, Form Tube, For Copper Tube Size 3 5/8 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.