Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 6 ft. L, EPDM, 3/4 in Wall

  • Mfr # 420-AC23834

  • Zoro # G8642051


product price: $51.19
/ea

Key Features

Insulation Approx. R Value
3.06
Insulation Length
6 ft
Wall Thickness - Insulation
3/4 in
Temp. Range
-297 Degrees to 300 Degrees F
For Iron Pipe Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-AC23834
Zoro #
G8642051
UPC #
-
Country of Origin
United States

Dimensions

Insulation Length
6 ft
Wall Thickness - Insulation
3/4 in
For Iron Pipe Size
2"
Fits Pipe Size - Pipe Insulation
2 in
Length
6 ft.
Wall Thickness
3/4 in
Fits Pipe Size
2 in
Inside Diameter
2 3/8 in
For Pipe Size
2 in
For Copper Tube Size
2 3/8 in
Overall Length
6 ft

Details

Insulation Approx. R Value
3.06
Temp. Range
-297 Degrees to 300 Degrees F
Insulation Approx. K Value
0.25
Color
Black
Material
EPDM
Insulation Temp. Range
-297 Degrees F to 300 Degrees F
Insulation Body Material
EPDM
Pipe Insulation Item
Pipe Insulation
Standards
ASTM E84, UV Resistant,ASTM E96,D635, C692 Non Corrosive, ASTM C534, Flexibility
Approx. R Value
3.06
Insulation Nominal I.D.
2 3/8 in
Item
Pipe Insulation
Insulation Type
Flexible
For Piping System
Chilled Water, Hot Liquid, Refrigeration
R Value
3.06
K Value
0.25 BTU
Outdoor Weather Protection
None Required
Foam Cell Type
Closed
For Material Type
Copper, Stainless Steel
Smoke Developed Index
50
Flame Spread Index
20
Installation Style
Unslit
Flexibility
Flexible
Plenum Rating
Plenum Rated
Minimum Operating Temperature
-297 Degrees F
Maximum Operating Temperature
300 Degrees F
Facing Material
Unfaced
Form
Tube

Description

Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 2 3/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 3.06, Form Tube, For Copper Tube Size 2 3/8 in, For Pipe Size 2 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.