
Aeromark B7701 Armarkat Classic Cat Tree 36 x 31 x 77 - Ivory (Discontinued)
- Mfr # B7701
- Zoro # G103847844
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B7701
Zoro #
G103847844
UPC #
815481010253
Country of Origin
China
Description
Armarkat is the leading brand of Aeromark Pet Product Company. Established in 1994, we are dedicated to the production of pet products such as Cat Trees and Pet Beds using large-scale production practices and were awarded TV Environmental Quality Control test Certificate. Armarkat pet products are designed by professional pet product designers committed to putting your pets needs and preferences front and foremost while using environmentally friendly materials that are harmless to pet and to the pet owners. At the same time, all of Armarkat's products are fully hand crafted with elegant styles, and undergo our strict quality control standards to ensure its solid design and durability. When buying an Armarkat product you can expect excellent quality and personalized customer supper services.
Product Feature: Model No.: B7701; Covering Material: Faux Fleece; Covering Color: Ivory ; Board Material: Plywood; Post Diameter: 3.5"; Overall Dimensions: 36"(L)X31"(W)X77"(H) ; Base Dimensions: 26" X 24"; House Dimensions: 20"(L)X14"(W)X13"(H) & 14"(L)X14"(W)X13"(H); Perch Dimensions: 14" X 14"; Extra Feature: Ramp; Easy to assemble with step by step instruction and tools; Max Holding Weight: 80 lbs;
Product Feature: Model No.: B7701; Covering Material: Faux Fleece; Covering Color: Ivory ; Board Material: Plywood; Post Diameter: 3.5"; Overall Dimensions: 36"(L)X31"(W)X77"(H) ; Base Dimensions: 26" X 24"; House Dimensions: 20"(L)X14"(W)X13"(H) & 14"(L)X14"(W)X13"(H); Perch Dimensions: 14" X 14"; Extra Feature: Ramp; Easy to assemble with step by step instruction and tools; Max Holding Weight: 80 lbs;
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.