This item is Discontinued.

Aeromark AeroMark C33HQH-MH-M Armarkat Cat Bed; Medium; Pale Silver and Beige C33HQH-MH-M C33HQH/MH-M

AeroMark C33HQH-MH-M Armarkat Cat Bed; Medium; Pale Silver and Beige C33HQH-MH-M (Discontinued)

  • Mfr # C33HQH/MH-M
  • Zoro # G203713834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33HQH/MH-M
Zoro #
G203713834
UPC #
815481011472
Country of Origin
China

Description

Silk-like Fabric & Soft Velvet with waterproof & skid-free base.Filled with extra thick 100% poly fill for maximum comfortMachine washableColor: Pale Silver & BeigeSize: Cat Bed or Small Dog Bed;Dimensions: 21""L x 20""W x 13""HFree shipping to The Continental U.S.
  • Dimensions:
  • Length: 17
  • Height: 5
  • Width: 15
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.