This item is Discontinued.

Aeromark AeroMark GP78571021 GleePet 57 in. Cat Tree GP78571021 Beige GP78571021

AeroMark GP78571021 GleePet 57 in. Cat Tree GP78571021 Beige (Discontinued)

  • Mfr # GP78571021
  • Zoro # G703847787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP78571021
Zoro #
G703847787
UPC #
815481016064
Country of Origin
China

Description

Model No.: GP78571021 ; Covering Material: Faux Fur; Covering Color: Beige ; Board Material: Pressed Wood; Post Diameter: 3.25"; Overall Dimensions: 27.6" X 26".4" X 57"Base Dimensions: 23.2" X 19.3" X 0.6"House Dimensions: 13.78" X 13.78" X 13.78"Perch Dimension: 13.77" X 13.77" X 1.97"Extra Feature: N/A; Easy to assemble with step by step instruction and tools; Max Holding Weight: 40 LBS;
  • Dimensions:
  • Length: 24
  • Height: 17
  • Width: 21
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.