Shop AEROMARK

GP78570923 GleePet 57 in. Cat Tree GP78570923 Coffee Brown W Ramp

  • Mfr # GP78570923
  • Zoro # G003847869

product price: 
$
150.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GP78570923
Zoro #
G003847869
UPC #
815481016057
Country of Origin
China

Description

Model No.: GP78570923 ; Covering Material: Faux Fur; Covering Color: Coffee Brown ; Board Material: Pressed Wood; Post Diameter: 3.25"; Overall Dimensions: 33.5" X 29.9" X 57"Base Dimensions: 23.2" X 17.3" X 0.6"House Dimensions: 13.78" X 11.81" X 11.81"Perch Dimension: 13.77" X 11.81" x 1.97"Extra Feature: Ramp; Easy to assemble with step by step instruction and tools; Max Holding Weight: 40 LBS;
  • Dimensions:
  • Length: 24
  • Height: 15
  • Width: 18
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.