Shop AEROMARK
Create Account
S6905 Armarkat Premium Pinus Sylvestric Wood Cat Tree S6905 69 inch
- Mfr # S6905
- Zoro # G803847830
product price:Â
$
351.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S6905
- Zoro #
- G803847830
- UPC #
- 815481011595
- Country of Origin
- China
Description
Model No.: S6905; Board Material: Plied Pinus sylvestris polished surface original wood grain natural scent of Pinus Sylvestris; Post Diameter: 3.5""; Overall Dimensions: 36""(L)X32""(W)X69""(H); Base Dimensions: 24"" X 23""; House Dimensions: 14""(L)X14""(W)X12""(H); Perch Dimensions: 18"" X 18""; Extra Feature: Doubled Base Soft Perch; Easy to assemble with step by step instruction and tools; Max Holding Weight: 70 lbsDimensions: Length: 24 Height: 14 Width: 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.