Shop AEROMAT
Create Account
35308 2 in. Mini Hard Massage Ball - Purple; Firm
- Mfr # 35308
- Zoro # G603704104
product price:Â
$
30.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35308
- Zoro #
- G603704104
- UPC #
- 712536353085
- Country of Origin
- Taiwan, Province of China
Description
AeroMat Mini Hard Ball is a great tool that reduces pressure and tension for extra stubborn muscle areas. It features high density structure for targeting specific tie muscle spot and can be combine two same size balls with a cover for larger muscle areas.
Features- High density structure for targeting specific tight muscle spot
- Great tool for reducing pressure and tension for extra stubborn muscle areas
- Can combine two same size balls with a cover for larger muscle areas
- Color: Purple
- Firm Size: 2"
- Origin: Taiwan
- Material: Natural Rubber
- Latex: Yes
- Phthalates: Yes
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.