Shop AEROQUIP
See all product information
Create Account
10K WATER BLAST COUPLER
Mfr # FD69-1001-08-08
Zoro # G523396946
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Max. Flow Rate
170.34 lpm
Max. Working Pressure @ 70 F
10,000 psi
Overall Length
2 1/8 in
Seal Material
Buna-N
Max. Outside Dia.
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD69-1001-08-08
- Zoro #
- G523396946
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 2 1/8 in
- Max. Outside Dia.
- 1 5/8 in
- Thread Size
- 1/2"-14
- Coupling Size
- 1 1/2 in
- Wire Rope Length
- 2 1/8 in
Details
- Max. Flow Rate
- 170.34 lpm
- Max. Working Pressure @ 70 F
- 10,000 psi
- Seal Material
- Buna-N
- Series
- FD69
- Maximum Vacuum
- 28 in Hg
- Operating Temperature - Maximum
- 212 Degrees F
- Finish/Coating
- Zinc Trivalent
- For Media Type
- Gases, Oils
- Operating Temperature - Minimum
- -4 Degrees F
- Connection Type
- Threaded
- Body Material
- Steel
- Item
- Hydraulic Quick Connect Hose Coupling
Description
Hydraulic Quick Connect Hose Coupling, Socket, FD69 Series, Steel, Coupling Size 1 1/2 in, Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 170.34 lpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.