Aeroquip
14", 3500 rpm Circular Saw Blade
Mfr # FT1500-1
Zoro # G7248281
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Circular Saws
- Diamond Knockout No
- Number of Teeth 24
- Primary Saw Application Specialty
- Cutting Depth 1-1/2"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121808)
- KRAFT TOOL Square End ThinLine Pro Magne, 16"x3-1/8 (CF064)
- DRILL AMERICA 11/64" HSS Polished Jobber Length Drill Bit (DWDP11/64)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 19/64 (C30519)
- AEROQUIP 10" Circular Saw Blade (FT1101-1)
- DEWALT 10" 80T Aluminum Cutting Saw Blade 5/8" Arbor (DW7665)
- DIABLO Tooth Steel Carbide-Tipped Saw Blade (D0532F)
- EVOLUTION 9" Stainless Steel Cutting Blade, 1" Arbor (230BLADESSN)
- DIABLO 14", 72-Teeth Circular Saw Blade (D1472CF)
- WESTWARD 7-1/4", 60-Teeth Circular Saw Blade (24EL97)
- DEWALT 14" 90T Light Gauge Ferrous Metal Cutting 1" Arbor (DWA7745)
- Aeroquip Power Saw Blades