Shop AEROQUIP
See all product information
Create Account
4SP CRIMP FITTING
Mfr # 4TA4FJB3
Zoro # G523367243
product price:Â
$
24.75
/ea
Key Features
Hose Fitting B Size
3/16 in
Hose Fitting A Connection Type
Threaded
Thread Size
7/16"-20
Hose Fitting A Size
7/16 in
Series
4T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4TA4FJB3
- Zoro #
- G523367243
- UPC #
- -
- Country of Origin
- Mexico
- Hose Fitting A Connection Type
- Threaded
- Series
- 4T
- Item
- Hydraulic Crimp Fitting
- For Hose I.D.
- 3/16 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Hose I.D. 3/16 in, Thread Size 7/16 In.-20, Fitting Shape 90 Degrees Elbow, Swivel, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in, Hose Fitting B Size 3/16 in, Hose Fitting A Connection Type Threaded