Shop AEROQUIP
See all product information
Create Account
4SP CRIMP FITTING
Mfr # 4TA6MP4
Zoro # G323366910
product price:Â
$
11.55
/ea
Key Features
Hose Fitting A Size
3/8 in
Thread Size
3/8"-18
Series
4T
For Hose I.D.
1/4 in
Hose Fitting B Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4TA6MP4
- Zoro #
- G323366910
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting A Size
- 3/8 in
- Thread Size
- 3/8"-18
- Hose Fitting B Size
- 1/4 in
Details
- Item
- Hydraulic Crimp Fitting
- Series
- 4T
- For Hose I.D.
- 1/4 in
- Hose Fitting A Connection Type
- Threaded
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Hose I.D. 1/4 in, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.