Shop AEROQUIP
See all product information
Create Account
6SP CRIMP FITTING
- Mfr # 6SA24FRB24
- Zoro # G923366921
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting A Connection Type
Threaded
For Use With Hose Series
EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466
Series
4S/6S
Hose Fitting A Size
2 in
For Hose I.D.
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6SA24FRB24
- Zoro #
- G923366921
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting A Size
- 2 in
- Thread Size
- 2"-12
- Hose Fitting B Size
- 1 1/2 in
Details
- Hose Fitting A Connection Type
- Threaded
- For Use With Hose Series
- EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466
- Series
- 4S/6S
- Item
- Hydraulic Crimp Fitting
- For Hose I.D.
- 1 1/2 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -24, For Use With Hose Series EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466, For Hose I.D. 1 1/2 in, Thread Size 2 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.