Shop AEROQUIP
See all product information
Create Account
4SP CRIMP FITTING
Mfr # 4TA8FJA6
Zoro # G323367283
product price:Â
$
17.85
/ea
Key Features
For Hose I.D.
3/8 in
Hose Fitting B Size
3/8 in
Series
4T
Hose Fitting A Size
3/4 in
Thread Size
3/4"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4TA8FJA6
- Zoro #
- G323367283
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting B Size
- 3/8 in
- Hose Fitting A Size
- 3/4 in
- Thread Size
- 3/4"-16
Details
- Item
- Hydraulic Crimp Fitting
- For Hose I.D.
- 3/8 in
- Series
- 4T
- Hose Fitting A Connection Type
- Threaded
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Hose I.D. 3/8 in, Thread Size 3/4 In.-16, Fitting Shape 45 Degrees Elbow, Swivel, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Threaded