Shop AEROQUIP
See all product information
Create Account
4SP CRIMP FITTING
Mfr # 4TA8FJB8
Zoro # G023367071
product price:Â
$
21.85
/ea
Key Features
For Hose I.D.
1/2 in
Hose Fitting B Size
1/2 in
Thread Size
3/4"-16
Hose Fitting A Connection Type
Threaded
Hose Fitting A Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4TA8FJB8
- Zoro #
- G023367071
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting B Size
- 1/2 in
- Thread Size
- 3/4"-16
- Hose Fitting A Size
- 3/4 in
Details
- For Hose I.D.
- 1/2 in
- Item
- Hydraulic Crimp Fitting
- Hose Fitting A Connection Type
- Threaded
- Series
- 4T
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Hose I.D. 1/2 in, Thread Size 3/4 In.-16, Fitting Shape 90 Degrees Elbow, Swivel, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Threaded