Shop AEROQUIP
See all product information
Create Account
6SP CRIMP FITTING
Mfr # 6S20FH20
Zoro # G423367077
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Standards
SAE J518/ISO 6162-1
Hose Fitting A Size
2 1/8 in
Hose Fitting B Size
1 1/4 in
For Hose I.D.
1 1/4 in
Series
4S/6S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6S20FH20
- Zoro #
- G423367077
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Standards
- SAE J518/ISO 6162-1
- For Hose I.D.
- 1 1/4 in
- Series
- 4S/6S
- For Use With Hose Series
- EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466, For Hose I.D. 1 1/4 in, Fitting Shape Straight, Hose Fitting B Gender Genderless, Hose Fitting A Size 2 1/8 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Flange, SAE J518/ISO 6162-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.