Shop AEROQUIP
See all product information
Create Account
6SP CRIMP FITTING
Mfr # 6S32FH24
Zoro # G023367248
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Standards
SAE J518/ISO 6162-1
For Hose I.D.
1 1/2 in
Hose Fitting A Size
3 1/8 in
Series
4S/6S
For Use With Hose Series
EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6S32FH24
- Zoro #
- G023367248
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting A Size
- 3 1/8 in
- Hose Fitting B Size
- 1 1/2 in
Details
- Standards
- SAE J518/ISO 6162-1
- For Hose I.D.
- 1 1/2 in
- Item
- Hydraulic Crimp Fitting
- Series
- 4S/6S
- For Use With Hose Series
- EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466
Description
Hydraulic Crimp Fitting, For Hose Dash Size -24, For Use With Hose Series EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466, For Hose I.D. 1 1/2 in, Fitting Shape Straight, Hose Fitting B Gender Genderless, Hose Fitting A Size 3 1/8 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type Flange, SAE J518/ISO 6162-1