Shop AEROQUIP
See all product information
Create Account
6SP CRIMP FITTING
Mfr # 6S32FL32
Zoro # G123367308
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Series
4S/6S
For Use With Hose Series
EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466
For Hose I.D.
2 in
Standards
SAE J518/ISO 6162-1
Hose Fitting A Size
2 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6S32FL32
- Zoro #
- G123367308
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting A Size
- 2 13/16 in
- Hose Fitting B Size
- 2 in
Details
- Series
- 4S/6S
- For Use With Hose Series
- EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466
- For Hose I.D.
- 2 in
- Standards
- SAE J518/ISO 6162-1
- Item
- Hydraulic Crimp Fitting
Description
Hydraulic Crimp Fitting, For Hose Dash Size -32, For Use With Hose Series EC420, EC600, EC810, EC850, F273B, FC500, FC606, GH466, For Hose I.D. 2 in, Fitting Shape Straight, Hose Fitting B Gender Genderless, Hose Fitting A Size 2 13/16 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Flange, SAE J518/ISO 6162-1