Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, FJIC, 1-5/8-12, Cap
Mfr # 210292-20S
Zoro # G7479902
original price:
$14.69
4% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Carbon Steel
- Fitting Size 1 1/4 in
- Fitting Connection Type JIC
- Max. Working Pressure @ 70 F 3,500 psi
Product Information
- Brand Aeroquip
- MFR # 210292-20S
- Zoro # G7479902
- UPC # 094715988883
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in |
Thread Size | 1-5/8"-12 |
Length (In.) | 1.06 |
Fitting Thread Size 1 | 1-5/8"-12 |
For Hose Dash Size | -20 |
Overall Length | 1.06mm |
Details
Description
Hydraulic Hose Cap, For Hose Dash Size -20, For Hose I.D. 1 1/4 in, Thread Size 1-5/8 In.-12, 3,500 psi, Reusable Yes, Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Simplex Pkg Kit Hsr 10 Ton (54344)
- PRIMEFIT 1/4" Hybrid Hose End (1/4" Male NPT) (HRK14HP14M)
- KDR-LINE REACTORS InputReact., HighZ, 208/240V, 46.2A, ULType1 (KDRD22HE01)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263581, Return Line, 10 micron, Outside-In (MF0577471)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, Strt (2021-8-12S)
- AEROQUIP Adpt, MJIC, 7/8-14, Plug (900599-10S)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Strt (2021-4-4S)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6S)
- AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, Strt (2021-2-4S)
- AEROQUIP Adpt, MJIC, 1-1/16-12, Strt (2041-12-12s)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X08X08)
- Aeroquip Hydraulic Hose Adapters & Plugs