Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, FNPT-FJIC, 1/4-18, 9/16-18, Strt
Mfr # 2242-4-5S
Zoro # G2609796
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 5/16 in
Product Information
- Brand Aeroquip
- MFR # 2242-4-5S
- Zoro # G2609796
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 5/16 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 1.1 |
Fitting Thread Size 2 | 1/2"-20 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 5/16 in |
Overall Length | 1.1 in |
Details
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Swivel, 4,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.1 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 575V AC Voltage, 1,170 Nameplate RPM (00152ET3H182T-W22)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7A)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0550)
- NORGREN Regulator, 1/4 In. (11-002-019)
- AEROQUIP Adpt, MJIC, 1-5/16-12, Plug (900599-16S)
- AEROQUIP Adpt, MJIC-FJIC Swl, 7/16-20, El (2071-4-4S)
- AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/16-20, El, 1.25In (2062-6-4S)
- AEROQUIP Adpt, MSAE-MJIC, 1-1/16-12, Strt (202702-12-12S)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (2024-8-8SS)
- AEROQUIP Adpt, MJIC, 3/4-16, Plug (900599-8S)
- AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.72In (2023-2-4S)
- Aeroquip Hydraulic Hoses & Fittings