Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, FNPT-MJIC, 1/4-18, 9/16-18, Strt
Mfr # 2022-4-6S
Zoro # G3009386
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 3/8 in
Product Information
- Brand Aeroquip
- MFR # 2022-4-6S
- Zoro # G3009386
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 3/8 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 1.4 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.4 in |
Details
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 4,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.4 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.66 in.L (AP100/235D880)
- FESTO Plastic Tubing PEN-4X0, 75-BL (PEN-4X0,75-BL)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 ZZ PRX)
- PARKER Hydraulic Spin-on Filter, 20 micron, Microglass (50AT120BBPCN20H)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (2024-8-8SS)
- AEROQUIP Adpt, MJIC-FJIC Swl, 7/16-20, El (2071-4-4S)
- AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, Strt (2021-2-4S)
- AEROQUIP Adpt, MSAE-MJIC, 1-5/16-12, Strt (202702-16-16S)
- AEROQUIP Adpt, MSAE-MJIC, 1-1/16-12, Strt (202702-12-12S)
- AEROQUIP Adpt, MSAE-MJIC, 3/4-16, Strt (202702-8-8S)
- AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, 1-5/16-12, Strt (221501-16-12s)
- Aeroquip Hydraulic Hose Adapters & Plugs