Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MaleORS, 9/16-18, Plug
Mfr # FF976704S
Zoro # G3314884
original price:
$8.19
9% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1/4 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 9,000 psi
Product Information
- Brand Aeroquip
- MFR # FF976704S
- Zoro # G3314884
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in |
Thread Size | 9/16"-18 |
Fitting Thread Size 2 | 9/16"-18 |
Fitting Thread Size 1 | 9/16"-18 |
Length (In.) | 0.66 |
For Hose Dash Size | -4 |
Overall Length | 0.66mm |
Details
Description
Hydraulic Hose Plug, For Hose Dash Size -4, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, 9,000 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil VACS-C-C1-1A (VACS-C-C1-1A)
- COMPONENT HARDWARE 3/8" NPT Pipe Quick-Tite Hole Seal (F11-0038)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (6DAA0)
- MILTON Pneumatic Breather Vent, 3/8" NPT (S-1088-6)
- AEROQUIP Adpt, MSAE-MJIC, 7/16-20, Strt (202702-4-4S)
- AEROQUIP Adpt, MORB-FNPT, 9/16-18, 3/8-18, Strt (2216-6-6S)
- AEROQUIP Adpt, MNPT-MNPT, 2-11-1/2, Straight (2083-32-32S)
- AEROQUIP Adpt, MORB-MJIC, 1/2-20, 9/16-18, Strt (202702-5-6S)
- AEROQUIP Adpt, FJIC, 1-1/16-12, Cap (210292-12S)
- AEROQUIP Adpt, NMPT-MJIC, 3/4-14, 1-1/16-12, El (2249-12-12S)
- TOMPKINS Hydraulic Fitting-Steel16MJ-12MP (2404-16-12)
- Aeroquip Hydraulic Hoses & Fittings