Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MJIC, 9/16-18, Plug
Mfr # 900599-6S
Zoro # G0675954
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 3/8 in
- Fitting Connection Type JIC
- Max. Working Pressure @ 70 F 7,000 psi
Product Information
- Brand Aeroquip
- MFR # 900599-6S
- Zoro # G0675954
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in |
Thread Size | 9/16"-18 |
Fitting Thread Size 1 | 9/16"-18 |
Length (In.) | 0.84 |
For Hose Dash Size | -6 |
Overall Length | 0.84mm |
Details
Description
Hydraulic Hose Plug, For Hose Dash Size -6, For Hose I.D. 3/8 in, Thread Size 9/16 In.-18, 7,000 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Double Acting (0.56DSRM01.50)
- COILHOSE PNEUMATICS Flexcoil 3/8" ID x 15' 3/8" MPT Swivel Dark Blue (CO PU38-15B-B)
- TIMKEN TIM-33891, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 33891 (33891)
- THERMOID 1" ID x 10 ft NBR Farm Tank Gasoline Hose BK (00667216210)
- AEROQUIP Adpt, FNPT-FNPSM Swl, 3/4-14, Strt (2046-12-12S)
- AEROQUIP Adpt, FNPT-FNPSM Swl, 1/2-14, Strt (2046-8-8S)
- AEROQUIP Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In (203101-6-6S)
- AEROQUIP Adpt, MJIC/FJIC/MJIC, 7/16-20, Tee, 1.8In (203101-4-4S)
- AEROQUIP Adpt, MNPT-MNPT, 2-11-1/2, Straight (2083-32-32S)
- AEROQUIP Adpt, MJIC-FJIC, 9/16-18, 3/4-16, Strt (221501-8-6s)
- AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 3/4-16, Strt (2022-8-8S)
- Aeroquip Hydraulic Hoses & Fittings