Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MJIC-FJIC Swl, 9/16-18, El
Mfr # 2071-6-6S
Zoro # G3013647
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
- Fitting Connection Type JIC x JIC
Product Information
- Brand Aeroquip
- MFR # 2071-6-6S
- Zoro # G3013647
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Fitting Thread Size 1 | 9/16"-18 |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 0.88 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 0.88 in |
Details
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 0.88 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6215, 6200 Series Single Row Deep Groove Ball Bearing (6215)
- D&D 85" Outside Length, 2/3" Top Width, 1 Ribs (B82/5L850)
- CARLISLE BP43 Super Blue Ribbon V-Belt (BP43)
- BRENNAN INDUSTRIES Hydraulic Adapter 5/8" Male Jic X 3/4" Male Pipe, 90 deg Elbow (2501-10-12-FG)
- AEROQUIP Adpt, FNPT-FJIC, 3/4-14, 1-3/16-12, Strt (2242-12-14S)
- AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Swl St El (2252-4-4S)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, El, 1.09In (2024-4-4S)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/8-14, Strt (2021-6-10S)
- AEROQUIP Adpt, MJIC-MORB, 3/4-16, 1-1/16-12, El (2062-12-8S)
- AEROQUIP Adpt, ORS, 9/16-18, Cap (FF9863-04S)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 1/2In (8 C6LO-S)
- Aeroquip Hydraulic Hose Adapters & Plugs