Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12
Mfr # 2018-20-20S
Zoro # G2609820
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/4 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 1/4 in
Product Information
- Brand Aeroquip
- MFR # 2018-20-20S
- Zoro # G2609820
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/4 in |
Fitting Size | 1 1/4 in x 1 1/4 in |
Thread Size | 1-1/4"-11-1/2 |
Fitting Thread Size 2 | 1-5/8"-12 |
Length (In.) | 2.78 |
Fitting Thread Size 1 | 1-1/4"-11-1/2 |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Overall Length | 2.78 in |
Details
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/2, Fitting Shape Straight, Swivel, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.78 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Alum, 2 pcs, 5mm Bore Dia. (ENSP20-5MM-A)
- FESTO Silencer U-3/8-B-NPT (U-3/8-B-NPT)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x575VAC/4kW, RC3R-VG-3x575/4k (23172)
- D&D 50 1/2" Outside Length, 5/9" Top Width, 6 Ribs (505J6)
- AEROQUIP Adpt, NMPT-MJIC, 3/4-14, 1-1/16-12, El (2249-12-12S)
- AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 7/16-20, Strt (2022-4-4S)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (2024-12-12S)
- AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/4-18, St El (2089-6-4S)
- AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 7/16-20, Strt (2242-4-4s)
- AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd (2041-8-8S)
- AEROQUIP Adpt, MORB-FNPSM, 3/4-16, 1/2-14, El, 1.51In (2068-8-8S)
- Aeroquip Hydraulic Hoses & Fittings