Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-FJIC, 1/4-18, 7/16-20, Strt
Mfr # 2018-4-4S
Zoro # G2609875
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
Product Information
- Brand Aeroquip
- MFR # 2018-4-4S
- Zoro # G2609875
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 2 | 7/16"-20 |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 1.59 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.59 in |
Details
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.59 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- YORK 460v3ph 2hp 820rpm Motor (024-34980-201)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 11 oz Aerosol Can, Amber (490040)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R16C10CB, Return Line, 10 micron (ZX-R16C10CB)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (2021-8-10S)
- AEROQUIP Adpt, MORB-FNPT, 9/16-18, 1/4-18, Strt (2216-4-6S)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, Strt (2021-8-12S)
- AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 1-1/16-12, Strt (221501-12-8s)
- AEROQUIP Adpt, MNPT-FNPSM Swl, 1/2-14, El (2047-8-8S)
- AEROQUIP Adpt, MNPT-FNPSM Swl, 1/2-14, Strt (2045-8-8S)
- ADAPTALL Hose Adapter, 18 mm, Metric, 3/8", NPT (9235-18-06)
- Aeroquip Hydraulic Hoses & Fittings