Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-FJIC, 1/8-27, 7/16-20, Strt
Mfr # 2018-2-4S
Zoro # G2609890
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 1/4 in
Product Information
- Brand Aeroquip
- MFR # 2018-2-4S
- Zoro # G2609890
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/4 in |
Thread Size | 1/8"-27 |
Length (In.) | 1.32 |
Fitting Thread Size 1 | 1/8"-27 |
Fitting Thread Size 2 | 7/16"-20 |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.32 in |
Details
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.32 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, J2, 037 x 82in PL, 4 Rib (820J4)
- BANDO Banflex Combo, 2-7Ms1850 (2-7MS1850)
- D&D 100" Outside Length, 1 1/4" Top Width, 1 Ribs (D95)
- HHIP SEET12T3-DM Coated Carbide Insert (6016-1123)
- AEROQUIP Adpt, FNPT-FJIC, 3/4-14, 1-3/16-12, Strt (2242-12-14S)
- AEROQUIP Adpt, MJIC, 1-1/16-12, Strt (2041-12-12s)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/8-14, Strt (2021-6-10S)
- AEROQUIP Adpt, MSAE-MJIC, 7/8-14, 3/4-16, Strt (202702-10-8S)
- AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/2-14, Straight (2040-6-8S)
- AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 1/2-14, Strt (2216-8-12S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X16X16LN)
- Aeroquip Hydraulic Hoses & Fittings